Zoro Homepage

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5585CAC-MG

  • Zoro # G1858829


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Lamp Life
100,000 hr
Lighting Technology - Vehicle Lighting
LED
Current Drawn
2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585CAC-MG
Zoro #
G1858829
UPC #
758379051740
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
3 yr
Width
9"
Width - Vehicle Lighting
9 in
Length
15"
Height - Vehicle Lighting
2 1/2 in
Length - Vehicle Lighting
15 in
Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.