Zoro Homepage

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5587CAC-MG

  • Zoro # G1858853


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Standards
CE, R10
Current Drawn
5.1 A
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5587CAC-MG
Zoro #
G1858853
UPC #
758379070062
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
3 yr
Length - Vehicle Lighting
16 3/4 in
Height - Vehicle Lighting
2 in
Width
9"
Length
15"
Width - Vehicle Lighting
9 1/4 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Standards
CE, R10
Current Drawn
5.1 A
Housing Material
Polycarbonate
Number of LEDs
24
Wiring Connection - Vehicle Lighting
Lighter Plug
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Voltage
12-24V DC
Lamp Type
Led
Lens Color - Vehicle Lighting
Amber
Number of Flash Patterns - Vehicle Lighting
18
Number of Heads
8
Mounting - Vehicle Lighting
Magnetic
Light Type - Vehicle Lighting
Flashing
Flashes per Minute
Variable
Base Material
Polycarbonate
Lamp Life
100,000 hr
Lens Color
Clear
Rating
4.6A
Mounting
Magnetic
Power Source
Corded
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Lighting Technology
LED
Shape
Rectangular
Number of Flash Patterns
18
Number of Bulbs
32
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Lighter Plug
Wire Exit
Bottom
Series
5587 Reflex Series
Light Type
Mini Light Bar
Mount Type
Magnetic
Wattage
60 W
Current
4.6 A
Manufacturer Warranty
5 yr
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP69K
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Light Color
Amber/White
Light Pattern
Flashing
Installation Location
Roof
Installation Type
Removable
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.