Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5590CA-HBT

  • Zoro # G2124092


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Number of Heads
8
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Flashes per Minute
Variable
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590CA-HBT
Zoro #
G2124092
UPC #
758379074336
Country of Origin
Viet Nam

Dimensions

Overall Height
2-1/2 in
Overall Depth
9 in
Overall Length
15 in
Overall Width
10 in

Details

Number of Heads
8
Lamp Life
100,000 hrs
Lens Material
Polycarbonate
Flashes per Minute
Variable
Voltage
12-24V DC
Housing Material
Polycarbonate
Item
Mini Light Bar
Current Drawn
5.1 A
Standards
CA T13, CE, R10
Includes
15 ft Lighter Plug with Switch, Mounting Hardware
Number of Flash Patterns
18
Lens Color
Clear
Features
360 Degrees Light Distribution
Power Source
Corded
Light Color
Amber
Lighting Technology
LED
Number of Bulbs
32
Wattage
77 W
Shape
Rectangular
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Plug
Mount Type
Tape
Light Pattern
Flashing
Series
5590 Reflex Series
Mount Style
Surface
Installation Type
Removable
Minimum Operating Temperature
-22 Degrees F
Includes Electrical Connection
Electrical Connection Included
Installation Location
Roof
Current
6 A
IP Rating
IP69K
Wire Exit
Bottom

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.