Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5597CAC-VM

  • Zoro # G1858978


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Lighting Technology - Vehicle Lighting
LED
Width - Vehicle Lighting
9 1/4 in
Height - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5597CAC-VM
Zoro #
G1858978
UPC #
758379072677
Country of Origin
Viet Nam

Dimensions

Width - Vehicle Lighting
9 1/4 in
Height - Vehicle Lighting
2 in
Manufacturers Warranty Length
3 yr
Width
9"
Length - Vehicle Lighting
16 3/4 in
Length
15"
Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in

Details

Item
Mini Light Bar
Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Lighting Technology - Vehicle Lighting
LED
Current Drawn
6 A
Flashes per Minute
Variable
Light Type - Vehicle Lighting
Flashing
Standards
CA T13, CE, R10
Lens Material
Polycarbonate
Number of LEDs
26
Lamp Type
Led
Number of Heads
8
Housing Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
18
Lens Color - Vehicle Lighting
Amber
Mounting - Vehicle Lighting
Magnetic
Wiring Connection - Vehicle Lighting
Lighter Plug
Lamp Life
100,000 hr
Base Material
Polycarbonate
Voltage
12-24V DC
Rating
6.0A
Lens Color
Clear
Mounting
Vacuum Magnet
Operating Temp.
-22 Degrees to 122 Degrees F
Power Source
Corded
Material
polycarbonate
Number of Bulbs
32
Number of Flash Patterns
18
Shape
Rectangular
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 1
Manufacturer Warranty
5 yr
Mount Style
Surface
Wattage
77 W
IP Rating
IP69K
Series
5597 Reflex Series
Light Type
Mini Light Bar
Installation Type
Removable
Installation Location
Roof
Light Color
Amber/White
Mount Type
Suction
Current
6 A
Minimum Operating Temperature
-22 Degrees F
Compatible Vehicle Type
Universal
Light Pattern
Flashing
Electrical Connection
Plug
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Operating Temperature
122 Degrees F
Wire Exit
Bottom
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.