Zoro Homepage

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5597CAC

  • Zoro # G1858871


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Color
Amber/Clear
Includes
Gasket, Mounting Hardware
Number of LEDs
26
Housing Material
Polycarbonate
Base Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5597CAC
Zoro #
G1858871
UPC #
758379070147
Country of Origin
Viet Nam

Dimensions

Height - Vehicle Lighting
2 in
Manufacturers Warranty Length
3 yr
Length - Vehicle Lighting
16 3/4 in
Width - Vehicle Lighting
9 1/4 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber/Clear
Includes
Gasket, Mounting Hardware
Number of LEDs
26
Housing Material
Polycarbonate
Base Material
Polycarbonate
Lens Color - Vehicle Lighting
Amber
Light Type - Vehicle Lighting
Flashing
Lighting Technology - Vehicle Lighting
LED
Number of Heads
8
Mounting - Vehicle Lighting
Permanent
Number of Flash Patterns - Vehicle Lighting
18
Lens Material
Polycarbonate
Voltage
12-24V DC
Lamp Life
100,000 hr
Current Drawn
6 A
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Type
Led
Standards
CA T13, CE, R10
Flashes per Minute
Variable
Rating
6.0A
Lens Color
Clear
Mounting
4 Bolt
Material
polycarbonate
Power Source
Corded
Operating Temp.
-22 Degrees to 122 Degrees F
Shape
Rectangular
Number of Bulbs
32
Number of Flash Patterns
18
Lighting Technology
LED
Mount Type
Bolt
SAE Class Rating
SAE J845 Class 1
Series
5597 Reflex Series
Wire Exit
Bottom
Light Color
Amber/White
IP Rating
IP69K
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wattage
77 W
Light Pattern
Flashing
Installation Location
Roof
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
Light Type
Mini Light Bar
Minimum Operating Temperature
-22 Degrees F
Current
6 A
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Compatible Vehicle Type
Universal
Manufacturer Warranty
5 yr
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.