Zoro Homepage

Mini Lightbar, LED, Amber/Clear, Magnetic

  • Mfr # 5590CAC-VM

  • Zoro # G4884470


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Color
Amber/Clear
Features
360 Degrees Light Distribution
Includes
15 ft Cord, Lighter Plug, Suction Cup Magnet Mount
Number of LEDs
32
Number of Heads
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590CAC-VM
Zoro #
G4884470
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width - Vehicle Lighting
10 in
Height - Vehicle Lighting
3 in
Length
15"
Width
9"
Length - Vehicle Lighting
15 in
Height
2-1/2"
Manufacturers Warranty Length
3 yr
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber/Clear
Features
360 Degrees Light Distribution
Includes
15 ft Cord, Lighter Plug, Suction Cup Magnet Mount
Number of LEDs
32
Number of Heads
8
Mounting - Vehicle Lighting
Magnetic
Lamp Type
Led
Flashes per Minute
Variable
Light Type - Vehicle Lighting
Flashing
Flash Type
18 Flash Patterns
Housing Material
ASB, Polycarbonate
Lens Color - Vehicle Lighting
Amber
Wiring Connection - Vehicle Lighting
Lighter Plug
Lens Material
Polycarbonate
Base Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
18
Current Drawn
6 A
Lighting Technology - Vehicle Lighting
LED
Standards
CE, R10
Voltage
12-24V DC
Mounting
Vacuum Magnet
Rating
6.0A
Lens Color
Clear
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Number of Flash Patterns
18
Number of Bulbs
32
Power Source
Corded
Lighting Technology
LED
Shape
Rectangular
Light Color
Amber/White
Wire Exit
Bottom
Current
6 A
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Manufacturer Warranty
5 yr
Mount Style
Surface
IP Rating
IP69K
Minimum Operating Temperature
-22 Degrees F
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Flashing
Installation Location
Roof
Compatible Vehicle Type
Universal
Electrical Connection
Lighter Plug
Mount Type
Suction
Series
5590 Reflex Series
SAE Class Rating
SAE J845 Class 1
Installation Type
Removable
Light Type
Mini Light Bar
Wattage
77 W
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.