Zoro Homepage

Mini Lightbar, LED, Clear, 15" L

  • Mfr # 5585CC-VM

  • Zoro # G2122762


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
100,000 hrs
Current Drawn
5.1 A
Flashes per Minute
Variable
Standards
CE, R10
Number of Heads
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585CC-VM
Zoro #
G2122762
UPC #
758379051818
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in
Overall Width
9 in

Details

Item
Mini Light Bar
Lamp Life
100,000 hrs
Current Drawn
5.1 A
Flashes per Minute
Variable
Standards
CE, R10
Number of Heads
8
Voltage
12-24V DC
Housing Material
Polycarbonate
Includes
15 ft Lighter Plug with Switch
Lens Material
Polycarbonate
Power Source
Corded
Number of Flash Patterns
18
Lens Color
Clear
Number of Bulbs
32
Light Color
White
Lighting Technology
LED
Shape
Rectangular
Wattage
60 W
Wire Exit
Bottom
Light Pattern
Flashing
Mount Type
Suction
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Plug
SAE Class Rating
SAE J845 Class 1
IP Rating
IP69K
Series
5585 Reflex Series
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Includes Electrical Connection
Electrical Connection Included
Installation Type
Removable
Installation Location
Roof
Current
4.6 A
Mount Style
Surface

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.