Zoro Homepage

Mini Lightbar, LED, Clear, 15" L

  • Mfr # 5585CC

  • Zoro # G2122738


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Includes
Gasket, Mounting Hardware
Lens Material
Polycarbonate
Lamp Life
100,000 hrs
Standards
CE, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585CC
Zoro #
G2122738
UPC #
758379051825
Country of Origin
Viet Nam

Dimensions

Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in
Overall Width
9 in

Details

Item
Mini Light Bar
Housing Material
Polycarbonate
Includes
Gasket, Mounting Hardware
Lens Material
Polycarbonate
Lamp Life
100,000 hrs
Standards
CE, R10
Flashes per Minute
Variable
Current Drawn
5.1 A
Number of Heads
8
Voltage
12-24V DC
Lens Color
Clear
Power Source
Corded
Number of Flash Patterns
18
Shape
Rectangular
Number of Bulbs
32
Wattage
60 W
Light Color
White
Lighting Technology
LED
Wire Exit
Bottom
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Current
4.6 A
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP69K
Compatible Vehicle Type
Universal
Mount Type
Bolt
Series
5585 Reflex Series
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Installation Location
Roof
Maximum Operating Temperature
122 Degrees F
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.