Zoro Homepage

Mini Lightbar, LED, Permanent, 20 Heads

  • Mfr # 5590CA

  • Zoro # G4884498


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Color
Amber LED/Clear Lens
Features
360 Degrees Light Distribution
Includes
Foam Gasket, Lead Wires, Mounting Hardware
Length
15"
Mounting
4 Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590CA
Zoro #
G4884498
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
15"
Width
9"
Height
2-1/2"
Length - Vehicle Lighting
18 in
Width - Vehicle Lighting
10 in
Manufacturers Warranty Length
3 yr
Height - Vehicle Lighting
3 in
Overall Height
2 1/2 in
Overall Length
15 in
Overall Depth
9 in

Details

Item
Mini Light Bar
Color
Amber LED/Clear Lens
Features
360 Degrees Light Distribution
Includes
Foam Gasket, Lead Wires, Mounting Hardware
Mounting
4 Bolt
Flashes per Minute
Variable
Lighting Technology - Vehicle Lighting
LED
Flash Type
18 Flash Patterns
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Voltage
12-24V DC
Base Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Permanent
Lens Color - Vehicle Lighting
Amber
Current Drawn
6 A
Number of Flash Patterns - Vehicle Lighting
18
Number of Heads
8
Housing Material
ASB, Polycarbonate
Lamp Type
Led
Standards
CA T13, CE, R10
Number of LEDs
32
Rating
6.0A
Lens Color
Clear
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Power Source
Corded
Shape
Rectangular
Lighting Technology
LED
Number of Flash Patterns
18
Number of Bulbs
32
Series
5590 Reflex Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
IP Rating
IP69K
Light Pattern
Flashing
Electrical Connection
Blunt Cut Wires
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Light Color
Amber
Compatible Vehicle Type
Universal
Minimum Operating Temperature
-22 Degrees F
Wattage
77 W
Current
6 A
Manufacturer Warranty
5 yr
Maximum Operating Temperature
122 Degrees F
Mount Type
Bolt
Light Type
Mini Light Bar
Installation Location
Roof
Mount Style
Surface
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.