
Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber
Mfr # 27-00002-E
Zoro # G9542401
product price: $1,153.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Lamp Type
Led
Rating
2A
Housing Material
Aluminum
Mounting
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-00002-E
Zoro #
G9542401
UPC #
758379072004
Country of Origin
United States
Details
Item
Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber
Voltage
12V
Lamp Type
Led
Rating
2A
Housing Material
Aluminum
Mounting
Permanent
Material
polycarbonate
Description
Minibar,22",6 Leds,12Vdc,27 Ser,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.