Zoro Homepage

Minibar, 22", 8 Leds, 12Vdc, 27 Ser, Amber

  • Mfr # 27-00003-E

  • Zoro # G9542465


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Lamp Type
Led
Rating
4A
Housing Material
Aluminum
Mounting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-00003-E
Zoro #
G9542465
UPC #
758379072011
Country of Origin
United States

Details

Item
Minibar,22",8 Leds,12Vdc,27 Ser,Amber
Voltage
12V
Lamp Type
Led
Rating
4A
Housing Material
Aluminum
Mounting
Permanent
Material
polycarbonate

Description

Minibar,22",8 Leds,12Vdc,27 Ser,Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.