Zoro Homepage

Mounting Plate, Black, 7/64" H

  • Mfr # EZ2000HBT

  • Zoro # G2122239


product price: $27.89
/ea

Key Features

Material
Steel
For Use With
Body Vehicles
Light Color
Black
Overall Height
1/8 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2000HBT
Zoro #
G2122239
UPC #
758379071939
Country of Origin
United States

Dimensions

Overall Height
1/8 in
Overall Width
3 1/2 in
Overall Length
3 1/2 in

Details

Item
Mounting Plate
Material
Steel
For Use With
Body Vehicles
Light Color
Black

Description

Mounting Plate, Product Type Mounting Plate, Color Black, Material Steel, Overall Length 3 1/2 in, Overall Height 1/8 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.