Zoro Homepage

Pedestrian Warning Light

  • Mfr # EW2011B

  • Zoro # G010397050


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Maximum Operating Temperature
158 Degrees F
Housing Material
Aluminum
Maximum Brightness
250 lm
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2011B
Zoro #
G010397050
UPC #
758379111574
Country of Origin
China

Dimensions

Overall Height
3-3/8 in

Details

Item
Safety Boundary Light
Lens Material
Polycarbonate
Maximum Operating Temperature
158 Degrees F
Housing Material
Aluminum
Maximum Brightness
250 lm
IP Rating
IP65
Shape
Roung
Light Color
Blue
Housing Color
Black
Installation Location
Front, Rear
Electrical Connection
Blunt Cut Wires
Number of Bulbs
9
Minimum Operating Temperature
-40 Degrees F
Current
1.8 A
Features
360 Degrees Warning Light, Blue Warning
Lighting Technology
LED
Standards
CE, R10, RoHS Compliant, UKCA, UL Listed
Mount Type
Bolt
Lens Color
Clear
Beam Pattern
Arrow
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Sweepers, Tow Trucks, Tractor Trailers, Trailers, Universal
Voltage
TRUE

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features 360 Degrees Warning Light, Blue Warning, Shape Round, Beam Pattern Arrow, Lighting Technology LED, Mount Type Bolt, Overall Height 3 3/8 in, Maximum Brightness 250 lm, Operating Voltage 12-80V DC, Electrical Connection Blunt Cut Wires, IP Rating IP65, Standards CE, R10, RoHS Compliant, UKCA, UL Listed, Number of Bulbs 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.