Zoro Homepage

Pedestrian Warning Light

  • Mfr # EW2030R

  • Zoro # G710396926


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Maximum Brightness
100 lm
Maximum Operating Temperature
158 Degrees F
Housing Material
Aluminum
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2030R
Zoro #
G710396926
UPC #
758379100417
Country of Origin
China

Dimensions

Overall Height
3-7/8 in

Details

Item
Safety Boundary Light
Maximum Brightness
100 lm
Maximum Operating Temperature
158 Degrees F
Housing Material
Aluminum
Electrical Connection
Blunt Cut Wires
Mount Type
Bolt
Number of Bulbs
1
Minimum Operating Temperature
-40 Degrees F
Current
1.04 A
Series
EW2030 Series
Standards
CE, R10, RoHS Compliant, UKCA, UL Listed
Lens Color
Clear
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Sweepers, Tow Trucks, Tractor Trailers, Trailers, Universal
Lens Material
Polycarbonate
Installation Location
Front, Rear, Side
IP Rating
IP67
Light Color
Red
Beam Pattern
Arc
Housing Color
Black
Wattage
13.3 W
Shape
Roung
Lighting Technology
LED
Voltage
TRUE

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Shape Round, Beam Pattern Arc, Lighting Technology LED, Mount Type Bolt, Overall Height 3 7/8 in, Maximum Brightness 100 lm, Operating Voltage 12-80V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Standards CE, R10, RoHS Compliant, UKCA, UL Listed, Number of Bulbs 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.