Zoro Homepage

Pulse Ii 7965 360 Medium Profile Strobe Beacon, Clear, Led Lamp, Vacuum Magnet Mount, 12 To 24

  • Mfr # 7970C-VM

  • Zoro # G007947657


product price: $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7970C-VM
Zoro #
G007947657
UPC #
-
Country of Origin
China

Description

Pulse II 7965 360 Medium Profile Strobe Beacon, Clear, LED Lamp, Vacuum Magnet Mount, 12 To 24 VDC461 W, 36 A ulliECCO Pulse II Strobe Beacon, 360 deg Medium Profile, Series 7965, Clear, LED Lamp, 12 to 24 VDC461 W, 36 A, 76 in Height, 78 in Dia, 12080 FPM Flashes per Minute, Polycarbonate Lens, Vacuum Magnet MountliliThe 7965 series beacon combines all the major benefits of the latest LED technology with a traditional, strobe style housing at a price point comparable to a strobe Available in either 5 or 7 height profiles, the 7965 is suitable for a wide range of applications where a highintensity SAE Class I light is required The 7965 features 1224VDC operation and 11 flash patterns that produce an attentiongetting warning signalliul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.