
Pulse Ii 7965 360 Medium Profile Strobe Beacon, Red, Led Lamp, Vacuum Magnet Mount, 12 To 24
Mfr # 7970R-VM
Zoro # G207947679
product price: $250.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7970R-VM
Zoro #
G207947679
UPC #
-
Country of Origin
China
Description
Pulse II 7965 360 Medium Profile Strobe Beacon, Red, LED Lamp, Vacuum Magnet Mount, 12 To 24 VDC461 W, 36 A ulliECCO Pulse II Strobe Beacon, 360 deg Medium Profile, Series 7965, Red, LED Lamp, 12 to 24 VDC461 W, 36 A, 76 in Height, 78 in Dia, 12080 FPM Flashes per Minute, Polycarbonate Lens, Vacuum Magnet MountliliThe 7965 series beacon combines all the major benefits of the latest LED technology with a traditional, strobe style housing at a price point comparable to a strobe Available in either 5 or 7 height profiles, the 7965 is suitable for a wide range of applications where a highintensity SAE Class I light is required The 7965 features 1224VDC operation and 11 flash patterns that produce an attentiongetting warning signalliul
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.