Zoro Homepage

Rear View Camera

  • Mfr # EC4204-SK

  • Zoro # G116379943


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Monitor Type
4-1/4 in LCD
Mounting Style
Universal Rear Mount
Vertical Viewing Angle
120°
Horizontal Viewing Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC4204-SK
Zoro #
G116379943
UPC #
758379061473
Country of Origin
China

Details

Color
Black
Monitor Type
4-1/4 in LCD
Mounting Style
Universal Rear Mount
Vertical Viewing Angle
120°
Horizontal Viewing Angle
120°
With Night Vision
Yes
Includes Remote
Yes
Weather Resistant
Weatherproof

Description

Flush Mount; 4.3 Inch LCD Color Monitor; With Night Vision; Black; With 4 Pin Twenty Meter Cable/ Reversing Sensor System


  • Mirror Integrated Monitor
  • Integrated Ultrasonic Proximity Sensors
  • Flush Mount CMOS 10 LED Infrared Camera
  • Non-Commercial Applications
  • Two Camera Expandable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.