Zoro Homepage

Rear View Camera Kit, 800 x 480 Pixels

  • Mfr # K7000B

  • Zoro # G4883859


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
120 Degrees
Power Required
12 to 24V DC
Includes
65 ft Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7000B
Zoro #
G4883859
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Monitor Height
4 1/2 in
Monitor Display Size
7 in
Monitor Width
15/16 in
Monitor Length
6 7/8 in

Details

Item
Rear View Camera Kit
Camera Type
CMOS
Monitor Type
LCD
Viewing Angle
120 Degrees
Power Required
12 to 24V DC
Includes
65 ft Cable
Illumination
18 Automatic Infra-red Night Vision Illuminators
IP Rating
IP69K
Camera Resolution
720p
For Use With
Industrial Vehicles
Features
Waterproof
Connectivity
No Connectivity
Functions
Mirror/Normal View Switch
Number of Cameras Included
1
Image Sensor Type
CMOS Image Sensor
Compatible Vehicle Type
Universal
Camera Pixels
800 x 480
Connection Type
Wired
Number of Camera Inputs
2
Manufacturer Warranty
1 yr
Camera Types Included
Backup Camera
Standards
CE, FCC, RoHS
Operating Voltage
12-24V DC
Voltage
12-24V DC

Description

Rear View Camera Kit, Connectivity No Connectivity, Camera Types Included Backup Camera, Camera Resolution 720p, Monitor Display Size 7 in, Operating Voltage 12-24V DC, Compatible Vehicle Type Universal, Includes 65 ft Cable, Number of Cameras Included 1, Image Sensor Type CMOS Image Sensor, Audio Output Not Applicable, Camera Pixels 800 x 480, Connection Type Wired, Features Waterproof, Functions Mirror/Normal View Switch, IP Rating IP69K, Manufacturer Warranty 1 yr, Monitor Height 4 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.