
Reflex Mini Light Bar, Amber, Led Lamp, Magnetic Mount, 75 Fpm Flashes Per Minute
Mfr # 5590A-MG
Zoro # G207982595
product price: $546.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5590A-MG
Zoro #
G207982595
UPC #
-
Country of Origin
Unknown
Description
ulliECCO Reflex Light Bar, Mini, Series 5590, LED Lamp, Amber, Polycarbonate Base, Polycarbonate Lens, Magnetic Mount, 12 to 24 VDC6 A, 15 in Width, 9 in Depth, 212 in Height, 75 FPM Flashes per MinuteliliThe 5590 series LED minibar features an innovative design combining reflective and TIR optic LED modules to provide superior 360 deg warning The TIR optic modules produce a highly intense, focused and long distance beam to the front and rear of the vehicle while the reflective modules ensure optimum 360 deg coverage by producing a dispersed, wide angle beam to the sides and corners The 5590 also offers 18 flash patterns and permanent mount models can be synchronized to operate multiple lights alternately or simultaneouslyliul
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.