Zoro Homepage

Reflex Mini Light Bar, ClearAmberGreen, Led Lamp, 75 Fpm Flashes Per Minute

  • Mfr # 5585CAG

  • Zoro # G608175183


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5585CAG
Zoro #
G608175183
UPC #
758379051757
Country of Origin
Unknown

Description

ulliECCO Reflex Light Bar, Mini, Series 5585, LED Lamp, ClearAmberGreen, Polycarbonate Base, Polycarbonate Lens, 12 to 24 VDC27 A, 15 in Width, 9 in Depth, 212 in Height, 75 FPM Flashes per MinuteliliThe 5585 series LED minibars provide a compact yet powerful warning solution that offers the flexibility of either permanent or vacuum magnet mounting Featuring 1224 VDC operation, the Reflex uses highintensity LEDs and reflective technology to maximize light output Users can select from 18 flash patterns, either via trigger wire on permanent mount models or cigarette plug switch on magnetic models Permanent mount models can also be synchronized to operate multiple lights alternately or simultaneouslyliul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.