Zoro Homepage
This item is Discontinued.
Ecco Reflex Mini Light Bar, ClearRed, Led Lamp, Vacuum Magnet Mount, 75 Fpm Flashes Per Minute 5590CR-VM

Reflex Mini Light Bar, ClearRed, Led Lamp, Vacuum Magnet Mount, 75 Fpm Flashes Per Minute (Discontinued)

  • Mfr # 5590CR-VM
  • Zoro # G407982562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590CR-VM
Zoro #
G407982562
UPC #
758379058824
Country of Origin
Unknown

Description

ulliECCO Reflex Light Bar, Mini, Series 5590, LED Lamp, ClearRed, Polycarbonate Base, Polycarbonate Lens, Vacuum Magnet Mount, 12 to 24 VDC6 A, 15 in Width, 9 in Depth, 31 in Height, 75 FPM Flashes per MinuteliliThe 5590 series LED minibar features an innovative design combining reflective and TIR optic LED modules to provide superior 360 deg warning The TIR optic modules produce a highly intense, focused and long distance beam to the front and rear of the vehicle while the reflective modules ensure optimum 360 deg coverage by producing a dispersed, wide angle beam to the sides and corners The 5590 also offers 18 flash patterns and permanent mount models can be synchronized to operate multiple lights alternately or simultaneouslyliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.