Zoro Homepage

Replacement Bezel for ED3793 Series

  • Mfr # EZ3793BZC

  • Zoro # G010397098


product price: $20.39
/ea

Key Features

Material
Polycarbonate
Overall Height
2 in
Overall Length
3-1/8 in
Overall Width
1-1/2 in
For Use With Mfr. Model Number
ED3793
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ3793BZC
Zoro #
G010397098
UPC #
758379121085
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Length
3-1/8 in
Overall Width
1-1/2 in

Details

Item
Bezel
Material
Polycarbonate
For Use With Mfr. Model Number
ED3793
Light Color
Black

Description

Bezel, Product Type Bezel, Color Black, Material Polycarbonate, Overall Length 3 1/8 in, Overall Height 2 in, Overall Width 1 1/2 in, Compatible Manufacturer Part Number ED3793

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.