Zoro Homepage

Replacement

  • Mfr # EZ0000

  • Zoro # G811249077


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
Everything / Universal
Material
Polycarbonate
Compatible Light Type
Light Bar
Overall Length
5 19/32 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ0000
Zoro #
G811249077
UPC #
758379127544
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 19/32 in
Overall Width
1 in
Overall Height
2 13/32 in

Details

Item
Replacement
Compatible with Manufacturer Model Number
Everything / Universal
Material
Polycarbonate
Compatible Light Type
Light Bar

Description

Replacement, Product Type Controller, Material Polycarbonate, Overall Length 5 19/32 in, Overall Height 2 13/32 in, Overall Width 1 in, Compatible Manufacturer Model Number Everything / Universal, Compatible Light Type Light Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.