Replacement Light, White
Mfr # EZ4009-L
Zoro # G0507307
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Features
Left Side
For Use With
Mfr. No. EW4009
Color
White
Shape
Rectangular
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ4009-L
Zoro #
G0507307
UPC #
758379095898
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Overall Depth
2 7/8 in
Overall Width
12 13/16 in
Details
Features
Left Side
For Use With
Mfr. No. EW4009
Item
Snow Plow Light
Color
White
Shape
Rectangular
Lighting Technology
LED
Series
EW4009 Series
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
IP Rating
IP67
Heated
Heated
Compatible Electrical Connection Manufacturer Model Number
EW4009
Housing Material
Aluminum Alloy
Vehicle Side
Driver Side
Standards
DOT Certified / IP67 / CE / RoHS / R10
Mount Type
Pedestal
Number of Bulbs
5
Beam Type
High Beam, Low Beam
Vehicle Class
2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Snowplow Light
Connection Type
Hardwired
Description
Snow Plow Light, Light Type Snowplow Light, Lighting Technology LED, Heated Heated, Vehicle Class 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Driver Side, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Hardwired, Shape Rectangular, Number of Bulbs 5, Overall Height 4 1/2 in, Overall Width 12 13/16 in, Overall Depth 2 7/8 in, Housing Material Aluminum Alloy, IP Rating IP67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.