Zoro Homepage

Replacement Magnet, Black, 1/2" H

  • Mfr # R6600M

  • Zoro # G2122397


product price: $24.09
/ea

Key Features

Color
Black
Material
Ceramic
Width
3 in
Height
1/2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6600M
Zoro #
G2122397
UPC #
758379028483
Country of Origin
United States

Dimensions

Width
3 in
Height
1/2 in
Length
3 in
Overall Height
3 in
Overall Length
4 in
Overall Width
5 in

Details

Color
Black
Material
Ceramic
Item
Magnet
For Use With
Beacons, Mini Light Bar
Compatible Light Type
Beacon Light, Light Bar

Description

Magnet, Product Type Magnet, Color Black, Material Ceramic, Overall Length 4 in, Overall Height 3 in, Overall Width 5 in, Compatible Light Type Beacon Light, Light Bar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.