Replacement Monitor, 1 1/2" H, 10 5/16" L
- Mfr # EC4211B-M-WWG
- Zoro # G022841404
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 13/32 in
Compatible Manufacturer Model Number
EC4211B-K
Features
Clips over existing review mirror or replaces it
Overall Length
10 5/16 in
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC4211B-M-WWG
- Zoro #
- G022841404
- UPC #
- 758379142974
- Country of Origin
- China
Dimensions
- Overall Width
- 3 13/32 in
- Overall Length
- 10 5/16 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 10 5/16 in
- Length
- 10 5/16 in
- Fits Chest Size
- Clips over existing review mirror or replaces it
Details
- Item
- Replacement Monitor
- Compatible Manufacturer Model Number
- EC4211B-K
- Features
- Clips over existing review mirror or replaces it
- Includes
- Mounting Hardware
- Product Type
- Monitor Mirror
- Compatible with Manufacturer Model Number
- EC4211B-K
- For Manufacturer Part Number
- EC4211B-K
- Compatible with Mfr. Model Number
- EC4211B-K
- Compatible Manufacturer Part Number
- EC4211B-K
Description
Replacement Monitor, Product Type Monitor Mirror, Includes Mounting Hardware, Compatible with Manufacturer Model Number EC4211B-K, Features Clips over existing review mirror or replaces it, Overall Height 1 1/2 in, Overall Length 10 5/16 in, Overall Width 3 13/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.