Zoro Homepage

Rotating Beacon, Amber, 6-13/64" H

  • Mfr # 7660A-VM

  • Zoro # G2123307


product price: $226.99
/ea
Item requires special delivery charges. A $22.22 per item surcharge will be applied.

Key Features

Standards
CA T13, CE, R10, R65, RoHS Compliant
Current Drawn
2.1 A
Flashes per Minute
Variable
Features
Hybrid LED, UV Hard Coated Lens
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660A-VM
Zoro #
G2123307
UPC #
758379039694
Country of Origin
Viet Nam

Dimensions

Overall Height
6-3/16 in
Overall Diameter
6 1/2 in
Overall Width
6 19/32 in

Details

Standards
CA T13, CE, R10, R65, RoHS Compliant
Current Drawn
2.1 A
Flashes per Minute
Variable
Features
Hybrid LED, UV Hard Coated Lens
Item
Rotating Beacon
Housing Material
Aluminum
Includes
15 ft Straight Lighter Cord with On/Off Switch
Light Output
Not Rated
Lens Material
Polycarbonate
Voltage
12V DC, 24V DC
Number of Flash Patterns
1
Power Source
Corded
Lens Color
Amber
Number of Heads
1
Lighting Technology
LED
Light Color
Amber
Wattage
27 W
Number of Bulbs
8
Shape
Round
Wire Exit
Bottom
Light Pattern
Rotating
IP Rating
IP67
Current
2.1 A
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Electrical Connection
Lighter Plug
SAE Class Rating
SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Removable
Installation Location
Roof
Mount Type
Suction
Series
7660 Series RotoLED

Description

Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 27 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 3/16 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.