Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Beacon, Amber, Magnetic, 6" dia.

  • Mfr # EB7813A-MG

  • Zoro # G3670205


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Base Material
Reinforced Nylon
Includes
Mounting Hardware
Standards
R10, R65
Light Output
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7813A-MG
Zoro #
G3670205
UPC #
758379079553
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Height
5-11/16 in

Details

Item
Rotating Beacon
Housing Material
Polycarbonate
Base Material
Reinforced Nylon
Includes
Mounting Hardware
Standards
R10, R65
Light Output
Not Rated
Mounting - Vehicle Lighting
Magnetic
Voltage
12 to 24V DC
Lens Design
Round, Twist-Off
Flashes per Minute
180
Lens Material
Polycarbonate
Features
For Use On Electrically Powered Vehicles and Equipment
Electrical Connection
Lighter Plug
Number of Heads
1
Number of Bulbs
1
Installation Location
Roof
Series
EB7800 Series
Installation Type
Removable
Lens Color
Amber
Light Type
Rotating Beacon
Shape
Roung
Wattage
17 W
Light Color
Amber
Current
1.4 A
Mount Type
Magnetic
Compatible Vehicle Type
Universal
Lighting Technology
LED
Light Pattern
Rotating
Number of Flash Patterns
1
Mount Style
Surface
SAE Class Rating
SAE J845 Class 1
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 17 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.