Zoro Homepage

Rotating Beacon, Amber, Permanent, 6" dia.

  • Mfr # EB7816A

  • Zoro # G0143438


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Standards
R10, R65
Features
For Use On Electrically Powered Vehicles and Equipment
Lens Material
Polycarbonate
Base Material
Reinforced Nylon
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7816A
Zoro #
G0143438
UPC #
758379079652
Country of Origin
United States

Dimensions

Overall Height
5-11/16 in
Overall Diameter
6 in

Details

Item
Rotating Beacon
Standards
R10, R65
Features
For Use On Electrically Powered Vehicles and Equipment
Lens Material
Polycarbonate
Base Material
Reinforced Nylon
Housing Material
Polycarbonate
Flashes per Minute
180
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Voltage
12 to 24V DC
Light Output
Not Rated
Lens Design
Round, Twist-Off
Light Pattern
Rotating
Electrical Connection
Blunt Cut Wires
Wattage
17 W
Number of Flash Patterns
1
SAE Class Rating
SAE J845 Class 1
Series
EB7800 Series
Number of Bulbs
1
Light Type
Rotating Beacon
Installation Type
Permanent
Light Color
Amber
Current
1.4 A
Shape
Roung
Mount Style
Surface
Number of Heads
1
Mount Type
Bolt
Lens Color
Amber
Installation Location
Roof
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Lighting Technology
LED
Mounting - Vehicle Lighting_x
Permanent

Description

Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 17 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.