Zoro Homepage

Rotating Beacon, Polycarbonate, 5-3/4" H

  • Mfr # 5813A

  • Zoro # G4884455


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Standards
CE, R10, R65
Mounting
3 Bolt
Mounting - Vehicle Lighting
Permanent
Voltage
TRUE
Features
Belt Drive Module with Stainless Steel Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5813A
Zoro #
G4884455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-11/16 in
Overall Diameter
6 in
Overall Width
6-19/32 in

Details

Item
Rotating Beacon
Standards
CE, R10, R65
Mounting
3 Bolt
Mounting - Vehicle Lighting
Permanent
Voltage
TRUE
Features
Belt Drive Module with Stainless Steel Bearings
Flash Type
Rotating
Includes
Mounting Hardware
Base Material
Rubber
Housing Material
Polycarbonate
Lens Design
Round, Twist-Off
Lens Material
Polycarbonate
Flashes per Minute
195
Light Output
Not Rated
Lens Color
Amber
Rating
4.9A
Number of Heads
1
Shape
Roung
Number of Bulbs
1
Lighting Technology
Halogen
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
Current
4.9 A
Series
5800 Series
Compatible Vehicle Type
Universal
IP Rating
IP67
Mount Type
Bolt
Light Type
Rotating Beacon
Installation Location
Roof
Electrical Connection
Blunt Cut Wires
Light Pattern
Rotating
Wire Exit
Bottom
Minimum Operating Temperature
-22 Degrees F
Wattage
55 W
Light Color
Amber
Mount Style
Surface
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mounting - Vehicle Lighting_x
Permanent

Description

Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 55 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology Halogen, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 6 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.