Zoro Homepage

Rotating Beacon, Polycarbonate, 8-13/64" H

  • Mfr # 5816A

  • Zoro # G4884437


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Flash Type
Rotating
Base Material
Rubber
Flashes per Minute
195
Mounting
1 Bolt
Lens Design
Round, Twist-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5816A
Zoro #
G4884437
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7-5/16 in
Overall Diameter
5-5/16 in
Overall Width
6-19/32 in

Details

Item
Rotating Beacon
Flash Type
Rotating
Base Material
Rubber
Flashes per Minute
195
Mounting
1 Bolt
Lens Design
Round, Twist-Off
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Light Output
Not Rated
Voltage
TRUE
Standards
CE, R10, R65
Features
Belt Drive Module with Stainless Steel Bearings
Includes
Mounting Hardware
Lens Material
Polycarbonate
Lens Color
Amber
Number of Heads
1
Rating
4.9A
Shape
Roung
Number of Bulbs
1
Lighting Technology
Halogen
Installation Location
Roof
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Rotating
Wire Exit
Bottom
Light Color
Amber
Wattage
55 W
Compatible Vehicle Type
Universal
Mount Style
Surface
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67
Mount Type
Bolt
Maximum Operating Temperature
122 Degrees F
Light Type
Rotating Beacon
SAE Class Rating
SAE J845 Class 1
Current
4.9 A
Installation Type
Permanent
Series
5800 Series
Mounting - Vehicle Lighting_x
Permanent

Description

Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 55 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology Halogen, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 5 5/16 in, Overall Height 7 5/16 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.