Zoro Homepage

Safety Director, LED, Amber

  • Mfr # 3410A

  • Zoro # G2122309


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Current Drawn
1.6 A
Flashes per Minute
Variable
Number of Heads
8
Includes
15 ft Cable, Controller, Signal Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410A
Zoro #
G2122309
UPC #
758379049761
Country of Origin
Viet Nam

Dimensions

Overall Height
1-7/8 in
Cord Length
15 ft
Overall Length
48-1/8 in
Overall Width
48-1/8 in

Details

Lens Material
Polycarbonate
Current Drawn
1.6 A
Flashes per Minute
Variable
Number of Heads
8
Item
Vehicle Directional Light
Includes
15 ft Cable, Controller, Signal Bar
Standards
CE, R10, RoHS Compliant, SAE Class I
Housing Material
Aluminum
Features
Can Be Either Flush to Vehicle or Use Provided Mounting Brackets
Number of Flash Patterns
9
Lens Color
Amber
Voltage
12V DC
Light Color
Amber
Lighting Technology
LED
Shape
Linear
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
Installation Type
Permanent
Electrical Connection
Pigtail
Current
1.6 A
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
IP Rating
IP67
Series
3400 Series
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 48 1/8 in, Overall Height 1 7/8 in, Overall Width 48 1/8 in, Standards CE, R10, RoHS Compliant, SAE Class I, IP Rating IP67, Series 3400 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 15 ft, Current 1.6 A, Electrical Connection Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.