Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Director, LED, Amber

  • Mfr # 37048AS

  • Zoro # G2122220


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Number of Heads
8
Flashes per Minute
Variable
Housing Material
Aluminum
Standards
SAE Class I
Current Drawn
0.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37048AS
Zoro #
G2122220
UPC #
758379068472
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-5/8 in
Overall Length
46-1/8 in
Cord Length
15 ft
Overall Width
46-1/8 in

Details

Number of Heads
8
Flashes per Minute
Variable
Housing Material
Aluminum
Standards
SAE Class I
Current Drawn
0.8 A
Includes
Cable, In-Cab Rocker Switch Panel, Signal Bar
Item
Vehicle Directional Light
Lens Material
Polycarbonate
Features
Maintenance Free
Lens Color
Amber
Number of Flash Patterns
32
Voltage
12-24V DC
Lighting Technology
LED
Light Color
Amber
Shape
Linear
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Wire Leads
Mount Type
Bracket
Minimum Operating Temperature
-22 Degrees F
Series
37038AS Series
Current
4 A
Installation Type
Permanent
IP Rating
IP67

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 46 1/8 in, Overall Height 1 5/8 in, Overall Width 46 1/8 in, Standards SAE Class I, IP Rating IP67, Series 37038AS Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 15 ft, Current 4 A, Electrical Connection Wire Leads, Features Maintenance Free, Flashes per Minute Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.