Zoro Homepage

Safety Director, LED, Amber

  • Mfr # ED3315A

  • Zoro # G2123593


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Housing Material
Polycarbonate
Number of Heads
8
Current Drawn
1.6 A
Includes
Auxiliary Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3315A
Zoro #
G2123593
UPC #
758379057070
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2-7/8 in
Overall Length
48-7/8 in
Cord Length
15 ft
Overall Width
48-7/8 in

Details

Flashes per Minute
Variable
Housing Material
Polycarbonate
Number of Heads
8
Current Drawn
1.6 A
Includes
Auxiliary Switch
Lens Material
Polycarbonate
Item
Vehicle Directional Light
Standards
CE, R10, SAE Class I
Number of Flash Patterns
9
Lens Color
Amber
Features
Can Be Either Flush to Vehicle or Use Provided Mounting Brackets
Voltage
12-24V DC
Shape
Linear
Light Color
Amber
Lighting Technology
LED
Current
1.6 A
Series
ED3300 Series
Light Pattern
Center Out, Left Arrow, Right Arrow, Wig-Wag
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-22 Degrees F
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
Electrical Connection
Wire Leads
Mount Type
Bracket

Description

Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 48 7/8 in, Overall Height 2 7/8 in, Overall Width 48 7/8 in, Standards CE, R10, SAE Class I, IP Rating IP67, Series ED3300 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 15 ft, Current 1.6 A, Electrical Connection Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.