Snow Plow Light, LED, White

  • Mfr # EW4012
  • Zoro # G615678134
product price: 
$
569.99
/ea
Free Shipping & Returns

Key Features

Features
Running Light, Turn Indicators
Lighting Technology
LED
Includes
(2) Cable Harnesses, (2) Mounting Kits, Left-Hand Light, Right-Hand Light
Housing Color
White
Voltage
12V DC to 24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EW4012
Zoro #
G615678134
UPC #
758379138311
Country of Origin
China

Dimensions

Overall Height
4 11/16 in
Overall Depth
4 13/16 in
Overall Width
8 5/16 in
Fits Chest Size
Running Light, Turn Indicators

Details

Item
Snow Plow Light
Features
Running Light, Turn Indicators
Lighting Technology
LED
Includes
(2) Cable Harnesses, (2) Mounting Kits, Left-Hand Light, Right-Hand Light
Housing Color
White
Voltage
12V DC to 24V DC
Wattage
47.1 W
Beam Type
High Beam, Low Beam
Manufacturer Warranty
5 yr
Maximum Brightness
1,800 lm
Mount Style
Surface
IP Rating
IP67, IP69K
Use Location
Exterior
Maximum Operating Temperature
149 Degrees F
Lens Material
Polycarbonate
Mount Type
Bracket
Compatible Electrical Connection Manufacturer Model Number
Pigtail Harness
Current
4.5 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Head Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Standards
CE, DOT Compliant, REACH, RoHS, UKCA
Housing Material
Aluminum
Series
ECCO Heated Snowplow Lights
Compatible Vehicle Type
Trucks, Tractor Trailers, Work Trucks
Electrical Connection
5 Conductor Cable with Connectors
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Light Type
Snowplow Light
Heated
Heated
Shape
Rectangular
Vehicle Side
Universal

Description

LED Snowplow Light

Ratings & reviews