Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW2320
Zoro #
G2124007
UPC #
758379057735
Country of Origin
Taiwan, Province of China
Dimensions
Length - Vehicle Lighting
7 in
Width
7"
Length
7"
Height - Vehicle Lighting
3 1/2 in
Width - Vehicle Lighting
3 in
Overall Height
3 in
Overall Width
7 in
Overall Depth
2 1/2 in
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 in, Head Shape Rectangular, Overall Width 7 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.