Zoro Homepage

Spot Light, LED, 2-1/2" D

  • Mfr # EW2440

  • Zoro # G2123989


product price: $71.65
/ea

Key Features

Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Current Drawn
1.2 A
Wiring Connection - Vehicle Lighting
Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2440
Zoro #
G2123989
UPC #
758379057759
Country of Origin
China

Dimensions

Height - Vehicle Lighting
3 1/2 in
Width
6-5/16"
Length
6-5/16"
Length - Vehicle Lighting
7 1/4 in
Width - Vehicle Lighting
3 3/4 in
Overall Height
1 7/8 in
Overall Width
6 5/16 in
Overall Depth
2 1/2 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Bracket
Current Drawn
1.2 A
Wiring Connection - Vehicle Lighting
Pigtail
Lens Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Lens Shape - Vehicle Lighting
Rectangular
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Lens Color
Clear
Housing Color
Black
Mounting - Vehicle Lighting
Pedestal
Housing Material
Aluminum
Voltage
12-24V DC
Lens Design
Rectangular
Light Output
800 lm
Lumens - Vehicle Lighting
800 lm
Base Material
Aluminum
Rating
1.2A
Lamp Type
LED
Lamp Life
80,000 hr
Standards
RoHS Compliant
Mounting
1 Bolt
Material
polycarbonate
Lamp Life (Hours)
80,000 hr.
Lighting Technology
LED
Number of Bulbs
6
Mount Type
Bolt
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Pigtail
Mount Style
Surface
Current
0.8 A
Compatible Vehicle Type
Universal
Installation Type
Permanent
Maximum Brightness
800 lm
Series
EW2440 Series
Includes Electrical Connection
Electrical Connection Not Included
Wattage
3 W
Manufacturer Warranty
5 yr
Beam Type
Spot
Head Shape
Rectangular
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 7/8 in, Head Shape Rectangular, Overall Width 6 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.