Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ecco Spot Light, LED, 2-51/64" Depth, 3-7/64" H EW2340

Spot Light, LED, 2-51/64" Depth, 3-7/64" H (Discontinued)

  • Mfr # EW2340
  • Zoro # G4883938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2340
Zoro #
G4883938
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
4 1/2 in
Width - Vehicle Lighting
3 1/8 in
Length - Vehicle Lighting
5 3/8 in
Height
3-7/64"
Depth
2-51/64"
Overall Height
3 1/8 in
Overall Width
5 5/16 in
Overall Depth
2 13/16 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Hardware
Light Output
2,200 lm
Mounting
1 Bolt
Lighting Technology - Vehicle Lighting
LED
Application
Work Light
Wiring Connection - Vehicle Lighting
Pigtail
Housing Color
Black
Lens Material
Polycarbonate
Lamp Type
LED
Base Material
Stainless Steel
Sub-Category
LED Work Light
Lens Color
Clear
Lumens - Vehicle Lighting
2,200 lm
Housing Material
Aluminum
Current Drawn
1.9 A
Lens Shape - Vehicle Lighting
Oval
Lens Design
Oval
Voltage
12-24V DC
Lamp Life
80,000 hr
Rating
1.9A
Material
Polycarbonate (Lens); ABS (Reflector)
Lamp Life (Hours)
80,000 hr.
Number of Bulbs
4
Lighting Technology
LED
Head Shape
Oval
Electrical Connection
Pigtail
Wattage
10 W
Maximum Brightness
2,200 lm
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Current
1.9 A
IP Rating
IP67
Mount Style
Surface
Beam Type
Spot
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Not Included
Installation Type
Permanent
Series
EW2340 Series
Mount Type
Bolt
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 2 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Oval, Overall Width 5 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.