Zoro Homepage
This item is Discontinued.
Ecco Spotlight, 5W, 12 to 24VDC, 1.7A, LED EW3001

Spotlight, 5W, 12 to 24VDC, 1.7A, LED (Discontinued)

  • Mfr # EW3001
  • Zoro # G9334602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3001
Zoro #
G9334602
UPC #
758379063330
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3 in
Height
5.5 in
Depth
7 3/5 in
Cord Length
13/16 ft
Cable Length
0.83 ft
Overall Height
5 1/2 in
Overall Width
6 5/16 in
Overall Depth
7 5/8 in

Details

Item
Spotlight
Type
Wireless - Remote Controlled
Watts
5 W
Voltage
12 to 24V DC
Amps
1.7 A
Lamp Type
LED
Candle Power
88,000
Number of Heads
1
Body Color
White
Features
Beam Distance 1970 ft
Includes
Mounting Hardware, Wireless Remote
Vertical Axis Rotation
90 Degrees
Body Material
Polycarbonate
Horizontal Axis Rotation
350 Degrees
Description/Special Features
Beam Distance 1970 ft
Current
1.7 A
Wattage
5 W

Description

Spotlight, Overall Width 6 5/16 in, Overall Depth 7 5/8 in, Overall Height 5 1/2 in, Cord Length 13/16 ft, Current 1.7 A, Features Beam Distance 1970 ft, Includes Mounting Hardware, Wireless Remote

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.