Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in

  • Mfr # EW3011

  • Zoro # G9335844


original price: $938.99
6% off
new price: $879.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless - Remote Controlled
Watts
5 W
Voltage
9 to 36V DC
Amps
2.7 A
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3011
Zoro #
G9335844
UPC #
758379063378
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6 1/10 in
Width
6.1 in
Height
6.3 in
Cable Length
0.83 ft
Cord Length
13/16 ft
Overall Height
7 1/2 in
Overall Width
7 1/8 in
Overall Depth
4 15/16 in

Details

Item
Spotlight
Type
Wireless - Remote Controlled
Watts
5 W
Voltage
9 to 36V DC
Amps
2.7 A
Lamp Type
LED
Candle Power
327,000
Number of Heads
1
Includes
Mounting Hardware, Wireless Remote
Housing Color
White
Horizontal Axis Rotation
360 Degrees
Beam Distance
3,925 ft
Housing Material
Polycarbonate
Body Material
Polycarbonate
Features
Return to Home Setting Will Automatically Return Light to Original Position When Powered Off
Peak Beam Intensity
7,040 lm
Lighting Technology
LED
Standards
CE
Description/Special Features
360 Degrees Continuous Rotation, Beam Distance 3740 ft, Return to Home Setting
Lens Material
Polycarbonate
Vertical Axis Rotation
135 Degrees
Body Color
White
Controller Type
Handheld Remote
Series
EW3010 Series
Head Shape
Square
Beam Type
Spot
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Blunt Cut Wires
Controller Connection
Wireless
Current
2.8 A
Includes Electrical Connection
Electrical Connection Not Included
Tilt Angle
135 Degrees
Installation Type
Permanent
IP Rating
IP68
Wattage
5 W
Manufacturer Warranty
5 yr
Head Rotation
360 Degrees
Mount Type
Magnetic
Operating Voltage
9 to 36V DC

Description

Spotlight, Head Shape Square, Beam Type Spot, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Includes Electrical Connection Electrical Connection Not Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Blunt Cut Wires, Overall Diameter Not Applicable, Overall Width 7 1/8 in, Overall Depth 4 15/16 in, Overall Height 7 1/2 in, Standards CE, Series EW3010 Series, Installation Type Permanent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.