Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Lighting, Odd Shape, 24" L, 36 LED

  • Mfr # EW0117

  • Zoro # G0573615


product price: $41.49
/ea

Key Features

Voltage
12V DC
Standards
CE, RoHS Compliant
Light Color
Clear
Features
Multiple Units Can Be Daisy-Chained Together
Number of LEDs
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0117
Zoro #
G0573615
UPC #
758379067376
Country of Origin
China

Dimensions

Width - Vehicle Lighting
39/64 in
Length - Vehicle Lighting
24 in
Height - Vehicle Lighting
13/64 in
Overall Length
2 ft
Overall Width
5/8 in
Overall Height
3/16 in

Details

Voltage
12V DC
Standards
CE, RoHS Compliant
Light Color
Clear
Features
Multiple Units Can Be Daisy-Chained Together
Number of LEDs
36
IP Rating
IP65
Series
EW0100 Basic Series
Lighting Technology
LED
Lamp Type
LED
Item
Strip Lighting
Material Type - Vehicle Lighting
Flexible
Material
Polycarbonate
Interior/Exterior
Interior
Current Rating
0.7 A
Voltage - Vehicle Lighting
12V DC
Light Color - Vehicle Lighting
Clear
Lamp Life
800,000 hr
Termination Type
2 Wires
Shape
Flat
Lumens - Vehicle Lighting
700 lm
Mounting - Vehicle Lighting
High Bond Tape
Current
0.7 A
Use Location
Interior
Electrical Connection
Wire Leads
Maximum Brightness
700 lm
Mount Type
Tape
Manufacturer Warranty
5 yr
Light Type
Flexible Strip Light
Flexibility
Flexible
Number of Bulbs
36
Mount Style
Surface
Operating Voltage
12V DC

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color Clear, IP Rating IP65, Maximum Brightness 700 lm, Electrical Connection Wire Leads, Overall Length 2 ft, Overall Width 5/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards CE, RoHS Compliant, Lighting Technology LED, Current 0.7 A, Features Multiple Units Can Be Daisy-Chained Together, Lamp Life 800,000 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.