Zoro Homepage

Strobe Beacon, Amber, 5" H

  • Mfr # 6550A

  • Zoro # G2123112


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Light Output
10 Joules
Flashes per Minute
Variable
Housing Material
Reinforced Nylon
Includes
Gasket, Mounting Hardware
Current Drawn
2.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6550A
Zoro #
G2123112
UPC #
758379010020
Country of Origin
United States

Dimensions

Overall Height
4-13/16 in
Overall Diameter
6 1/2 in
Overall Width
8 1/2 in

Details

Light Output
10 Joules
Flashes per Minute
Variable
Housing Material
Reinforced Nylon
Includes
Gasket, Mounting Hardware
Current Drawn
2.4 A
Lens Material
Polycarbonate
Standards
CE, R10
Features
Snap-Fit Flash Tube
Item
Strobe Light
Voltage
12-48V DC
Lens Color
Amber
Number of Flash Patterns
80 FPMx8
Power Source
Battery
Number of Heads
1
Number of Bulbs
1
Light Color
Amber
Shape
Round
Lighting Technology
Halogen
Wattage
30 W
Series
6550 Series
Current
2.4 A
SAE Class Rating
SAE J845 Class 2
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Strobe
Installation Location
Roof
Compatible Vehicle Type
Universal
Mount Type
Bolt
Maximum Operating Temperature
122 Degrees F
IP Rating
IP66
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Blunt Cut Wires
Wire Exit
Bottom
Installation Type
Permanent
Mount Style
Surface

Description

Strobe Light, Light Type Strobe, Light Color Amber, Wattage 30 W, Lens Color Amber, Shape Round, Light Pattern Strobe, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology Halogen, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 13/16 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.