Zoro Homepage

Surface Mount LED Warning Light with 15 Flash Patterns, Amber

  • Mfr # ECC3910A

  • Zoro # G716346505


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC3910A
Zoro #
G716346505
UPC #
-
Country of Origin
China

Description

Universal 3900 Series 2 Bolt Mount Rectangular Amber LED Warning Light with 15 Flash Patterns 3910A by ECCO. This compact, 3in X 5in warning light features 56 high intensity LEDs and 15 flash patterns. At only 0.34in deep these surface mount LEDs offer exceptional warning capability in an extremely slimline package. Maintenance free, long-life operation with low amp draw. Features Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications Color: Amber Voltage: 12 V Ampere: 0.8 A Flash Pattern: 15 Flash Rate: Varies Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.