Zoro Homepage

Utility Light Bar, LED, 3.0A, 32x32x2.1" H

  • Mfr # EW3132

  • Zoro # G0193535


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
12-24V DC
Current Drawn
3.0 A
Mounting - Vehicle Lighting
Permanent
Width - Vehicle Lighting
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3132
Zoro #
G0193535
UPC #
758379091883
Country of Origin
China

Dimensions

Width - Vehicle Lighting
2 in
Length - Vehicle Lighting
32 in
Height - Vehicle Lighting
2 1/8 in
Overall Height
2 1/8 in
Overall Width
32 in
Overall Depth
2 in

Details

Item
Vehicle Work Light
Lamp Type
LED
Voltage
12-24V DC
Current Drawn
3.0 A
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
LED
Wiring Connection - Vehicle Lighting
Hardwired
Standards
CE, RoHS Compliant
Lamp Life
80,000 hr.
Lens Material
Polycarbonate
Lighting Technology
LED
Number of Heads
(1) Eye/Face Wash Sprayhead
Lumens - Vehicle Lighting
3,475
Maximum Brightness
3,475 lm
Current
3 A
Electrical Connection
Blunt Cut Wires
Beam Type
Flood, Spot
Mount Style
Surface
IP Rating
IP67
Compatible Vehicle Type
Universal
Housing Color
Black
Mount Type
Bolt
Series
EW3100 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-40 Degrees F
Features
Maintenance-Free
Includes Electrical Connection
Electrical Connection Included
Wattage
5 W
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Maximum Operating Temperature
158 Degrees F
Manufacturer Warranty
5 yr
Installation Type
Permanent
Head Shape
Rectangular
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Head Shape Rectangular, Overall Width 32 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.