Vehicle Light Bar, Amber, 12-24V

  • Mfr # 5540CA-VM
  • Zoro # G922842426
product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Light Type
Emergency Vehicle Mini Light Bar
Number of Heads
4
Current
3.4 A
Overall Length
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5540CA-VM
Zoro #
G922842426
UPC #
758379145555
Country of Origin
Taiwan, Province of China
Shape
Rectangular
Light Type
Emergency Vehicle Mini Light Bar
Number of Heads
4
Current
3.4 A
Wattage
39.7 W
Number of Flash Patterns
35
Lens Material
Polycarbonate
Light Pattern
Flashing
Series
ECCO's 5540
Includes
15' Cig Cord w/ Dual Switch
Installation Type
Removable
Standards
CA T13, CE, R10, R65, Reach, RoHS, UKCA
IP Rating
IP65, IP69K
Mount Type
Suction
Base Material
Polycarbonate
Installation Location
Roof
Item
Vehicle Light Bar
SAE Class Rating
SAE J595 Class 1
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Lighter Plug
Power Source - TS Only
Corded
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Commercial Vehicles, Work Trucks
Manufacturer Warranty
5 yr
Maximum Operating Temperature
122 Degrees F
Includes Electrical Connection
Electrical Connection Included
Lens Color
Clear
Power Source
Corded
Power Source - old
Corded

Dimensions

Overall Length
10 in
Overall Height
1 1/2 in
Overall Depth
6 3/4 in
Wire Rope Length
10 in
Length
10 in

Description

Vehicle Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Amber, Wattage 39.7 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V, Overall Length 10 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 6 3/4 in, IP Rating IP65, IP69K, Compatible Vehicle Type Commercial Vehicles, Work Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews