Zoro Homepage

Vehicle Light Bars- 10" LED Microbar

  • Mfr # 5540CAG-VM

  • Zoro # G322841425


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540CAG-VM
Zoro #
G322841425
UPC #
758379145616
Country of Origin
Taiwan, Province of China

Description

Vehicle Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Amber/Green/White, Wattage 37.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V, Overall Length 10 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 6 3/4 in, IP Rating IP65, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.