Zoro Homepage

Warning Alarm, Dual Tone, 97Db

  • Mfr # DT500

  • Zoro # G9548826


product price: $43.79
/ea

Key Features

Voltage
12 to 24V
Mounting
2 Bolt
Rating
0.5A
Operating Temp.
-40 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT500
Zoro #
G9548826
UPC #
758379000809
Country of Origin
United States

Details

Item
Warning Alarm,Dual Tone,97Db
Voltage
12 to 24V
Mounting
2 Bolt
Rating
0.5A
Operating Temp.
-40 Degrees to 185 Degrees F

Description

Warning Alarm,Dual Tone,97Db

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.