Shop ECCO

Warning Light, Amber/Green, 12-24V

  • Mfr # ED3802AGH-WWG
  • Zoro # G422841646

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Number of Flash Patterns
24
Number of Heads
1
Lens Material
Polycarbonate
Mount Type
Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED3802AGH-WWG
Zoro #
G422841646
UPC #
758379145050
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in
Overall Height
1 3/8 in
Overall Depth
3/8 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Details

Item
Warning Light
Shape
Rectangular
Number of Flash Patterns
24
Number of Heads
1
Lens Material
Polycarbonate
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Location
Bumper, Front, Grille, Hood, Interior Window, Rear, Roof, Running Board, Side, Side Mirror, Truck Box, Truck Cab Protector
Standards
CA T13, CE, R10, REACH, RoHS, UKCA
Compatible Vehicle Type
Commercial Vehicles, Work Trucks, Utility Vehicles
Series
ED3800 Viz(TM)
Mount Style
Surface
Power Source - TS Only
Corded
Lens Color
Clear
SAE Class Rating
SAE J845 Class 1
Electrical Connection
22 AWG Cable
Light Color
Amber/Green
Includes
Bezel, Mounting Hardware
Light Type
Emergency Vehicle Perimeter Light
Minimum Operating Temperature
-40 Degrees F
Base Material
Aluminum
Installation Type
Permanent
IP Rating
IP67, IP69K
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Current
0.85 A
Maximum Operating Temperature
149 Degrees F
Power Source
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Green, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection 22 AWG Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Commercial Vehicles, Work Trucks, Utility Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.