Warning Light, Amber/White, 12-24V

  • Mfr # ED3802AWH-WWG
  • Zoro # G822841949
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Overall Depth
3/8 in
Light Type
Emergency Vehicle Perimeter Light
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
149 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED3802AWH-WWG
Zoro #
G822841949
UPC #
758379145043
Country of Origin
Taiwan, Province of China
Light Type
Emergency Vehicle Perimeter Light
SAE Class Rating
SAE J845 Class 1
Maximum Operating Temperature
149 Degrees F
Standards
CA T13, CE, R10, REACH, RoHS, UKCA
Includes
Bezel, Mounting Hardware
IP Rating
IP67, IP69K
Item
Warning Light
Mount Type
Bolt
Light Color
Amber/White
Base Material
Aluminum
Power Source - TS Only
Corded
Lens Material
Polycarbonate
Number of Heads
1
Number of Flash Patterns
24
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty
5 yr
Shape
Rectangular
Compatible Vehicle Type
Commercial Vehicles, Work Trucks, Utility Vehicles
Lens Color
Clear
Installation Type
Permanent
Light Pattern
Flashing
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Style
Surface
Series
ED3800 Viz(TM)
Electrical Connection
22 AWG Cable
Current
0.85 A
Installation Location
Bumper, Front, Grille, Hood, Interior Window, Rear, Roof, Running Board, Side, Side Mirror, Truck Box, Truck Cab Protector
Power Source
Corded
Power Source - old
Corded
Operating Voltage
12-24V

Dimensions

Overall Length
4 3/4 in
Overall Depth
3/8 in
Overall Height
1 3/8 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/White, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection 22 AWG Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Commercial Vehicles, Work Trucks, Utility Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews