Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Ambr/Grn/Rd/Wht, 12-24V

  • Mfr # ED3802RGAW-WWG

  • Zoro # G822842083


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3802RGAW-WWG
Zoro #
G822842083
UPC #
758379143117
Country of Origin
Taiwan, Province of China

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Green/Red/White, Wattage 6.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection 22 AWG Cable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.